Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone Broan 391 3 Pack Central Vacuum Bags 391

Broan 391 3 Pack Central Vacuum Bags (Discontinued)

  • Mfr # 391
  • Zoro # G804110704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391
Zoro #
G804110704
UPC #
784891992407
Country of Origin
China

Dimensions

Length
8-3/4 in
Width
8 in
Height
8-1/2 in

Details

Color
White
Type
Bag
Item
Replacement Vacuum Bag
For Use With
Central Vacuum Systems Power Units:, CV350, CV352, CV353, CV450, CV653, CV750
Working Capacity
6 gal

Description

  • Two ply electrostatically charged filter media captures particles down to 0.10 micron at 85% efficiency.
  • Set of three bags.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.