Broan 413004 30 Inch Non-Ducted Range Hood - Stainless Steel

  • Mfr # 413004

  • Zoro # G503859065


product price: $279.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Fan Speeds
2
Voltage
110V AC
Filter Type
Charcoal
Includes
Blower; Hardware; Non-Ducted Filter/Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
413004
Zoro #
G503859065
UPC #
26715004065
Country of Origin
United States

Dimensions

Depth (In.)
17-1/2 in
Width (In.)
30 in
Height (In.)
6 in
Minimum Height Above Cooktop
18 in

Details

Item
Vent Hood
Material
Steel
Number of Fan Speeds
2
Voltage
110V AC
Filter Type
Charcoal
Includes
Blower; Hardware; Non-Ducted Filter/Kit
Light Bulb Wattage
75 W
Vent Install Type
Under Cabinet
Light Type
Incandescent
Lighted
Yes
Number of Lights
1
Hz
60
Standards
UL
Switch Control Type
Button
Features
Contain Electronic Equipment; Non-Ducted Recirculation Capable
Series
41000
Air Flow Method
Propeller Fan
Bulb Base Type
E26
Number of Filters
1
Style
Traditional
ADA Compliant
Yes
Venting Methods
Non-Ducted Only
Number of Light Levels
1

Description

Two-Speed Duct-Free Range Hood. Broan's most economical duct-free hood with the exclusive Microtek system for filtration of airborne cooling contaminants. Installs as non-ducted only with charcoal filter. Accepts up to 75 watt light (bulb sold separately).
  • Installs as non-ducted only with charcoal filter.
  • Accepts up to 75 watt light (bulb sold separately).
    Dimensions and Weight:
  • Height: 6".
  • Width: 30".
  • Depth: 17 1/2".
  • Mounting Height: 18" to 24".
  • Visible Shell Height: 6".
    Power/Ratings:
  • Volts: 120.
  • Amps: 2.0.
    Features:
  • Description: Range Hood.
  • Lighting: Single 75W.
  • Control Features: 2 Speed.
  • Control Type: Rocker.
  • Air-Mover Type: Fan.
  • Mount Type: Under Cabinet.
  • Bulb Included: No.
  • Duct: Non-Ducted.
  • Filters Included: Charcoal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.