Shop BROAN-NUTONE

Broan F403004 30 Inch Range Hood - Stainless Steel

  • Mfr # F403004
  • Zoro # G303755949

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Fan Speeds
2
Voltage
110V AC
Filter Type
Grease
Includes
3-1/4" x 10" Damper/Adapter, 7" Round Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F403004
Zoro #
G303755949
UPC #
26715142996
Country of Origin
United States

Dimensions

Height (In.)
6 in
Width (In.)
30 in
Depth (In.)
17-1/2 in
Minimum Height Above Cooktop
18 in

Details

Item
Vent Hood
Material
Steel
Number of Fan Speeds
2
Voltage
110V AC
Filter Type
Grease
Includes
3-1/4" x 10" Damper/Adapter, 7" Round Adapter
Light Bulb Wattage
75 W
Vent Install Type
Under Cabinet
Amps
2.5
Light Type
Incandescent
High Speed Sones
65
Lighted
Yes
Series
F40000
Number of Lights
1
Low Speed Sones
6.5
Switch Control Type
Rocker
Features
Dishwasher Safe Filter
Hz
60 Hz
Standards
UL, HVI-2100
Maximum Air Flow Capacity (CFM)
190 CFM
Duct Opening
7 in
ADA Compliant
Yes
Recommended Bulb Type
A19
Air Flow Method
Propeller Fan
Duct Direction
Horizontal/Vertical
Venting Methods
Convertible Built-In
Number of Filters
1
Style
Traditional
Max Blower CFM
230
Number of Light Levels
1
Duct Shape
Round or Rectangular
Bulb Base Type
E26

Description

Four-way convertible - installs ducted 3.25in x 10in - vertical and horizontal 7in round -vertical and non-ducted. Non-Ducted Filter sold separately 160 CFM 6.5 Sone 3.25in x 10in discharge or 190 CFM 7in round discharge Dishwasher-safe aluminum grease filter Includes 3.25in x 10in damper-adapter and 7in round adapter 30 inches Stainless Steel. Item Dimensions: Weight: 11 Pounds Length: 33 in Width: 7.56 in Height: 19.68 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.