Broan F403023 30 Inch Range Hood - Black

  • Mfr # F403023

  • Zoro # G403756006


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Number of Fan Speeds
2
Voltage
110V AC
Filter Type
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F403023
Zoro #
G403756006
UPC #
26715143016
Country of Origin
United States

Dimensions

Width (In.)
30 in
Height (In.)
6 in
Depth (In.)
17-1/2 in
Minimum Height Above Cooktop
18 in

Details

Item
Vent Hood
Color
Black
Material
Steel
Number of Fan Speeds
2
Voltage
110V AC
Filter Type
Grease
Includes
Washable Aluminum Filter, 7" Round Plate, 3-1/4" x 10" Damper/Adapter
Vent Install Type
Under Cabinet
Amps
2.5
Light Type
Incandescent
Duct Opening
3-1/4" x 10" or 7" Round
Standards
UL, HVI-2100
Lighted
Yes
High Speed Sones
65
Low Speed Sones
6.5
Wattage
300W
Switch Control Type
Rocker
Number of Lights
1
Maximum Air Flow Capacity (CFM)
190 CFM
Hz
60
Features
Dishwasher Safe Filter
Series
F40000
Recommended Bulb Type
A19
Number of Light Levels
1
Venting Methods
Convertible Built-In
Duct Shape
Round or Rectangular
Style
Traditional
Bulb Base Type
E26
Max Blower CFM
230
Duct Direction
Horizontal/Vertical
ADA Compliant
Yes
Number of Filters
1
Air Flow Method
Propeller Fan

Description

Four-way convertible - installs ducted 3.25in x 10in - vertical and horizontal 7in round -vertical and non-ducted. Non-Ducted Filter sold separately 160 CFM 6.5 Sone 3.25in x 10in discharge or 190 CFM 7in round discharge Dishwasher-safe aluminum grease filter Includes 3.25in x 10in damper-adapter and 7in round adapter 30 inches Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.