Broan-nautilus 30in. White Convertible Range Hood F403011

  • Mfr # F403011

  • Zoro # G003769963


product price:  $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F403011
Zoro #
G003769963
UPC #
26715144624
Country of Origin
United States

Description

  • Four-way convertible-installs ducted .75" x 10" vertical and horizontal, 7" round vertical, and non-ducted
  • Non-ducted filter sold separately
  • 160 CFM, 6.5 Sone 3-.25" x 10" discharge, 190 CFM, 7" round discharge-performance HVI 2100 certified
  • Dishwasher-safe aluminum grease filter
  • Includes 3-.25" x 10" damper/adapter and 7" round adapter
  • 30"
  • White
  • Length: 33
  • Width: 20
  • Height: 7.63
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.