This item is Discontinued.

Broan-Nutone Broan-Nutone 655F 70 CFM Heater; Fan; Light Assembly & Grille 655F

Broan-Nutone 655F 70 CFM Heater; Fan; Light Assembly & Grille (Discontinued)

  • Mfr # 655F
  • Zoro # G203920133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655F
Zoro #
G203920133
UPC #
26715022960
Country of Origin
China

Description

Browse our wide selection of small and big home and kitchen appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.

Features
  • Uses 654H housing pack for 4' duct
  • 70 CFM 4.0 Sones
  • Bright 100-watt light capacity (bulb not included)
  • 1300-watt heater for fast, even heat distribution
Specifications
  • Light Source: Incandescent
  • Mounting: Ceiling
  • Max Watts: 100
  • Blades: Polymeric
  • Airflow: 70
  • Watts (high): 100
  • Material: Steel
  • Voltage: 120V
  • Dimension: 0.74 H x 0.96 W x 1.43 L in.
  • Weight: 8.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.