Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel BCSD136SS

Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel (Discontinued)

  • Mfr # BCSD136SS
  • Zoro # G403775144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCSD136SS
Zoro #
G403775144
UPC #
26715240739
Country of Origin
China

Dimensions

Width (In.)
36 in
Depth (In.)
19.6 in
Height (In.)
6 in
Minimum Height Above Cooktop
18 in

Details

Item
Vent Hood
Material
Steel
Number of Fan Speeds
2
Voltage
120V AC
Filter Type
Aluminum Mesh, Charcoal, Grease
Includes
Damper, Filter
Light Bulb Wattage
50 W
Vent Install Type
Under Cabinet
Amps
1.4
Light Type
Halogen
Switch Control Type
Button
Standards
UL, ADA, HVI
Duct Opening
7 in
High Speed Sones
5
Lighted
Yes
Low Speed Sones
1.5
Features
Dishwasher Safe Filter
Maximum Air Flow Capacity (CFM)
250 CFM
Hz
60 Hz
Duct Mount
Vertical, Horizontal
Number of Bulbs Supported
2
Ventilation Location
Internal
Duct Shape
Round
Ventilation Type
Convertible
Capture Efficiency
97.4%
Recommended Bulb Type
GU10 MR16
ADA Compliant
Yes
Duct Direction
Horizontal/Vertical
Max Blower CFM
300
Style
Traditional
Bulb Base Type
GU10
Number of Light Levels
2
Air Flow Method
Axial Fan
Number of Filters
2

Description

The clean, contemporary shape of Glacier complements any kitchen design. Brilliant halogen lighting and superior smoke and odor removal are a mere introduction to everything this hood has to offer.

The Captur system’s advanced blower design features a forward positioned centric inlet to remove smoke and odor faster. Two-speed blower control exhausts at 250 CFM Max high. Smooth-flow blower wheel design and high flow filters ensure quiet, 1.5 sones operation at normal speed. Two-level, halogen bulbs flood the cooktop and surrounding area with generous illumination (50W bulbs not included). Hidden on/off rocker switches control blower speeds and light levels. Dual dishwasher-safe, open-mesh filters provide efficient grease removal. EZ1 brackets make it easy for single-person installation in less than half the time of traditional methods.

Specifications
  • Finish: Stainless Steel
  • CFM: 250 Max high - 110 Min normal
  • Sones: 5.0 Max high - 1.5 Min normal
  • Light Type: Halogen
  • Light Bulb Wattage: 50W
  • Size: 36 in.
  • Dimension: 1.95 H x 0.65 W x 3.07 L in.
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.