Broan-Nutone HPF30 XC Type Non-Ducted Replacement Charcoal Filter

  • Mfr # HPF30

  • Zoro # G803711032


product price:  $80.69
/ea
Free Shipping & Returns

Key Features

For Use With
NuTone brand range hoods
Length
14.624 in
Material
Aluminum
Height
1/2 in
Width
12.883 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HPF30
Zoro #
G803711032
UPC #
26715236800
Country of Origin
China

Dimensions

Length
14.624 in
Height
1/2 in
Width
12.883 in

Details

Item
Charcoal Filter
For Use With
NuTone brand range hoods
Material
Aluminum

Description

For use with NuTone brand range hoods. NuTone filters are made from the highest quality materials to provide the longest life possible and keep your range hood operating at peak performance.

Filter is designed with an indicator strip that will change from dotted lines to wide solid lines as a signal to replace the filter. Refer to the Installation Guide provided with your range hood.

Specifications
  • Color: Charcoal
  • Dimension: 0.29 H x 1.26 W x 1.39 L in.
  • Weight: 2.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.