Zoro Homepage

Ceiling 110 cfm, 4 in Duct Dia., 120V, Yes

  • Mfr # AE110L

  • Zoro # G901933770


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110
Includes
Hardware
Duct Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE110L
Zoro #
G901933770
UPC #
26715236664
Country of Origin
United States

Dimensions

Duct Dia.
4 in
Width (In.)
12-1/2 in
Height (In.)
5-3/4 in
Grille Length
11-3/4 in
Housing Width
10 in
Housing Height
5-3/4 in
Housing Length
9-1/4 in
Grille Width
12-1/2 in

Details

Voltage
120V
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110
Includes
Hardware
Amps
0.5 A
Housing Material
Galvanized
Sones @ 0.100-In. SP @ 5 Ft.
1
Lighted
Yes
Motion Sensing
No
Hz
60 Hz
Grille Color
White
Standards
HVI Certified, UL Listed
Humidity Sensing
No
Grille Material
Plastic
Night-Light
No
Green Certification or Other Recognition
ENERGY STAR Certified

Description

Enjoy easy exhaust bath fan installation with the Broan AE110L Flex Series White 110 CFM ceiling exhaust bath fan with Light ENERGY STAR. Room side installation eliminates the need for Attic Access. This ceiling-mounted ventilation fan features foldable mounting ears and an EzDuct connector for a simple installation. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. This energy efficient fan operates at 110 CFM and a quiet 1.0 sone. LED lighting lasts up to 25,000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.