Shop BROAN-NUTONE

Exhaust Fan Timer, 6 A, White, 120 V

  • Mfr # DT100W
  • Zoro # G302685612

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
120V At 60Hz, Max of 6 Amps Switch, Faceplate Not Included, User Adjustable 'Delay' and 'Ventilation' Settings
Height (In.)
2 3/4 in
Fits
Single Gang Box
Max. Amps
6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DT100W
Zoro #
G302685612
UPC #
026715260669
Country of Origin
China

Dimensions

Height (In.)
2 3/4 in
Depth (In.)
2 in
Width (In.)
4 1/2 in
Overall Width
4 1/2 in
Overall Height
2 3/4 in
Overall Depth
2 in
Height (in)
2 3/4 in

Details

Voltage
120V
Includes
120V At 60Hz, Max of 6 Amps Switch, Faceplate Not Included, User Adjustable 'Delay' and 'Ventilation' Settings
Fits
Single Gang Box
Max. Amps
6 A
Switch Color
White
Item
Exhaust Fan Timer
Agency Compliance
ASHRAE 62.2, CalGreen Title 24
Timing Range
5 to 60 Minutes
Requires
Use Broan Part No. S97012925 (or equivalent)
For Use With
Broan NuTone(R) Exhaust Vent Fan
Standards
ASHRAE 62.2, CalGreen Title 24, cULus Listed
Type
Delay Timer
Max. Wattage
300 W
Control Range
5 to 60 Minutes
Compatible Manufacturer Model Number
ZB110ML, QTXE110150DCS,ZB110H, QTXE110150DCSL, XB110HL1, ZB110HL1, QTXE110S
Color
White
Switch Type
Rocker
Nameplate Voltage
120V AC
Maximum Wattage
300 W
Full Load Current
6 A
Product Type
Delay Timer
Fits Brand
Broan-NuTone
Mounting
Wall
Features
Designed to Meet Ashrae 62.2 and Calgreen Title 24 Codes for Continuous Ventilation, Switch Fits in a Single Gang Box for Ease of Install, Use the 'Delay' Setting to Ensure Proper Bathroom Ventilation, Use the 'Ventilation' Setting to Meet Code Requirements by Ventilating the Bathroom for a Pre-Determined Amount of Time Every Hour, User Adjustable 'Delay' and 'Ventilation' Settings can be Changed as Many Times as Desired

Description

Exhaust Fan Timer, Switch Type Rocker, Switch Color White, Overall Height 2 3/4 in, Overall Width 4 1/2 in, Overall Depth 2 in, Includes 120V At 60Hz, Max of 6 Amps Switch, Faceplate Not Included, User Adjustable 'Delay' and 'Ventilation' Settings, Standards ASHRAE 62.2, CalGreen Title 24, cULus Listed, Product Type Delay Timer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.