Zoro Homepage

Ceiling 4 in Duct Dia., 120V, No

  • Mfr # AE80S

  • Zoro # G303956513


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Mounting Location
Ceiling
Includes
Hardware
Duct Dia.
4 in
Amps
0.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE80S
Zoro #
G303956513
UPC #
26715249268
Country of Origin
China

Dimensions

Duct Dia.
4 in
Grille Width
12 in
Depth (In.)
9-1/4 in
Housing Height
5-3/4 in
Height (In.)
5-3/4 in
Width (In.)
12 in
Housing Width
10 in

Details

Voltage
120V
Mounting Location
Ceiling
Includes
Hardware
Amps
0.3 A
Housing Material
Galvanized
Sones @ 0.100-In. SP @ 5 Ft.
0.7
Lighted
No
Motion Sensing
No
Green Certification or Other Recognition
Energy Star
Grille Color
White
Humidity Sensing
Yes
Night-Light
No
CFM @ 0.000-In. SP
80
Standards
cUL Listed, cULus Listed, HVI Certified; UL Listed
Grille Material
Plastic
Mounting Position
Horizontal/Vertical
Hz
60

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include FoldAway mounting ears and new damper and housing technology that improve building airtightness like never before.

Specifications
  • CFM: 80
  • Sones: 0.8
  • Duct Diameter: 4 in.
  • Rated Amps: 0.3A
  • Voltage: 120V
  • Dimension: 0.92 H x 1.11 W x 1.13 L in.
  • Weight: 9.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.