Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star Certified

  • Mfr # AE110

  • Zoro # G2101919


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110 cfm
Includes
Hanger Bars, Mounting Brackets
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE110
Zoro #
G2101919
UPC #
026715235292
Country of Origin
United States

Dimensions

Duct Dia.
4 in
Housing Height
5 3/4 in
Width (In.)
10"
Housing Length
10 in
Grille Width
12 in
Height (In.)
5-3/4"
Grille Length
11 1/2 in
Housing Width
9 1/4 in
Overall Width
10 in
Overall Height
5 3/4 in
For Cut-Out Length
9 3/4 in
Profile Height Family
Medium
For Cut-Out Width
10 1/2 in
Profile Width Family
Single-Wide
Duct Diameter
4 in
Overall Depth
9 1/4 in

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110 cfm
Includes
Hanger Bars, Mounting Brackets
Phase
1
Watts
36.3 W
Amps
0.3
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
1.3
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Grille Material
Polymeric
Hz
60 Hz
Item
Bathroom Fan
Discharge
Horizontal
Standards
cUL Listed, ENERGY STAR Certified, HVI Certified, UL Listed
Night-Light
No
Requires
Ductwork
Construction Material
Metal
Humidity Sensing
No
Green Certification or Other Recognition
Energy Star® Certified
Grille Color
White
Motor Type
Permanently Lubricated
Full Load Amps
0.3
Exhaust Airflow @ 0.100 in SP
110 cfm
Frequency
60 Hz
Nameplate Voltage
120V AC
Duct Shape
Round
Includes Grill
Yes
Housing Finish
Galvanized
Discharge Direction
Horizontal
Sensor Type
None
Maximum Noise Level
1 sones
Maximum Coverage Area
105 sq ft
Full Load Current
0.3 A
Includes Light Bulbs
No
Noise Level @ 0.100 in SP @ 5 ft
1 sones
Vent Design
Ducted
Exhaust Airflow @ 0.250 in SP
92 cfm
Roomside Installation
Yes
Wattage
23 W

Description

Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Hanger Bars, Mounting Brackets, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1 sones, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.