Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fan, 120V AC, 11 3/4 in H

  • Mfr # L150EL

  • Zoro # G308391739


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Number of Speeds
Variable
Standards
AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
Includes
Adjustable Mounting Bracket
For Cut-Out Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L150EL
Zoro #
G308391739
UPC #
026715269754
Country of Origin
United States

Dimensions

For Cut-Out Width
12 1/4 in
Profile Height Family
Low
Overall Depth
12 1/4 in
Overall Height
11 3/4 in
Duct Diameter
8 in
For Cut-Out Length
12 1/4 in
Overall Width
12 1/4 in
Profile Width Family
Single-Wide

Details

Item
Commercial Fan
Housing Material
Galvanized Steel
Number of Speeds
Variable
Standards
AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
Includes
Adjustable Mounting Bracket
Exhaust Airflow @ 0.000 in SP
210 cfm
Maximum Airflow
174 cfm
Exhaust Airflow @ 0.100 in SP
191 cfm
Roomside Installation
No
Discharge Direction
Horizontal
Full Load Current
0.4 A
Motor Type
AC Motor
Exhaust Airflow @ 0.200 in SP
170 cfm
Frequency
60 Hz
Fan Wattage
43 W
Lighted
Without Light
Nameplate Voltage
120V AC
Duct Shape
Round
Motor Speed
1,023 RPM
Sensor Type
None
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.250 in SP
164 cfm
Vent Design
Ducted

Description

Commercial Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 191 cfm, Exhaust Airflow @ 0.200 in SP 170 cfm, Exhaust Airflow @ 0.250 in SP 164 cfm, Exhaust Airflow @ 0.400 in SP Not Applicable, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 43 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.