Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fan, 120V AC, 11 3/4 in H

  • Mfr # L300EL

  • Zoro # G508391744


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Number of Speeds
Variable
Includes
Adjustable Mounting Bracket
Standards
AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
Overall Height
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L300EL
Zoro #
G508391744
UPC #
026715269785
Country of Origin
United States

Dimensions

Overall Height
11 3/4 in
Overall Width
12 1/4 in
Duct Diameter
8 in
Profile Height Family
Low
For Cut-Out Width
12 1/4 in
For Cut-Out Length
12 1/4 in
Overall Depth
12 1/4 in
Profile Width Family
Single-Wide

Details

Item
Commercial Fan
Housing Material
Galvanized Steel
Number of Speeds
Variable
Includes
Adjustable Mounting Bracket
Standards
AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
Motor Speed
1,256 RPM
Maximum Airflow
270 cfm
Discharge Direction
Horizontal
Mounting Orientation
Horizontal
Frequency
60 Hz
Full Load Current
0.7 A
Vent Design
Ducted
Motor Type
AC Motor
Exhaust Airflow @ 0.250 in SP
255 cfm
Duct Shape
Round
Exhaust Airflow @ 0.000 in SP
296 cfm
Exhaust Airflow @ 0.100 in SP
280 cfm
Roomside Installation
No
Nameplate Voltage
120V AC
Exhaust Airflow @ 0.200 in SP
270 cfm
Fan Wattage
73 W
Sensor Type
None
Lighted
Without Light

Description

Commercial Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 280 cfm, Exhaust Airflow @ 0.200 in SP 270 cfm, Exhaust Airflow @ 0.250 in SP 255 cfm, Exhaust Airflow @ 0.400 in SP Not Applicable, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 73 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.