ELITE 48-in. Stainless Steel Under Cabinet Range Hood with 600 CFM Dual Blower

  • Mfr # E6448SS

  • Zoro # G611460160


product price: $1,458.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6448SS
Zoro #
G611460160
UPC #
-
Country of Origin
United States

Description

The Broan-NuTone E6448SS Elite Series 48-inch Pro-Style Under Cabinet Range Hood with Integrated Internal Blower is fresh and modern, yet designed to easily complement popular pro-style cooking products. Designed to duct either horizontally or vertically, true professional style and performance has never been easier to bring home. This range hood boasts professional features such as a powerful blower, baffle filters with handles, brilliant two-level halogen lighting and variable speed controls with speed memory. And while you won't see this feature it is hard to miss the quiet operation. Plus, Heat Sentry detects excessive heat and adjusts blower speed automatically. When you want professional style and performance, trust BROAN to cover every detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.