ELITE 60-in. Pro-Style Outdoor Wall Mount Range Hood with 1100 CFM Blower

  • Mfr # EPD6160SS

  • Zoro # G311459990


product price: $3,176.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPD6160SS
Zoro #
G311459990
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Designed of brushed corrosion-resistant stainless steel to ensure long life in outdoor patios or lanais, this hood will remain a beautiful addition to your outdoor kitchen for many years to come. The extra-deep 27-inch design can be extended to 30-inch with the optional wall extension, allowing even greater cooktop coverage for better capture of smoke and cooking odors. Flue covers are also available and attach to the top of the range hood shell. Flue covers come in 3 sizes to adapt to your specific design needs. Deeper flue covers are also available for hoods using the 3-inch wall extension. All of these attributes are what make the Pro Outdoor EPD61 the BEST-IN-CLASS for capture and performance. 18-inch tall wall-mount design with deep 27-inch depth to handle the heat and size of outdoor grills. Powerful 1100 CFM internal blower for quiet, dependable operation. 3-speed rotary control for convenient range of ventilation choices. 50-watt Halogen bulbs provide bright lighting three in 60-inch - not included. Professional style baffle filters capture grease typical to outdoor cooking; easy to remove grease rail makes clean up easier. Heat Sentry detects excessive heat and adjusts blower speed to high automatically to maintain optimum ventilation. HVI certification gives you confidence this hood meets rated specs. Optional 3-inch wall extension for greater coverage; eliminates expensive custom wall bump-outs. Optional flue covers available to fit 8ft, 9ft and 10ft ceilings for standard or wall extension installation choices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.