Zoro Homepage

Exhaust Fan, 6 in Dia., Galvanized, Steel

  • Mfr # QTXEG080

  • Zoro # G815854703


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 1/2 in
Maximum Coverage Area
75 sq ft
Includes Grill
Yes
Includes
Hanger Bar System
Housing Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTXEG080
Zoro #
G815854703
UPC #
026715274253
Country of Origin
China

Dimensions

Overall Depth
10 1/2 in
Duct Diameter
6 in
Overall Width
11 3/8 in
Profile Height Family
Medium
Overall Height
7 5/8 in
Grille Width
13 3/4 in
Grille Length
13 in

Details

Maximum Coverage Area
75 sq ft
Includes Grill
Yes
Includes
Hanger Bar System
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
56 cfm
Item
Exhaust Fan
Maximum Airflow
80 cfm
Nameplate Voltage
120V AC
Phase
1
Heater
Without Heater
Discharge Direction
Horizontal
Housing Material
Steel
Vent Design
Ducted
Sensor Type
None
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones
Standards
ENERGY STAR(R) Certified, UL Listed
Lighted
Without Light
Grille Color
White
Number of Speeds
1
Duct Shape
Round
Motor Type
Permanent Split Capacitor
Maximum Noise Level
0.4 sones
Grille Material
Plastic
Exhaust Airflow @ 0.000 in SP
80 cfm
Exhaust Airflow @ 0.100 in SP
80 cfm
Includes Light Bulbs
No
Wattage
23.9 W

Description

Energy Star Certified Bath Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.