Zoro Homepage

Exhaust Fan, Ceiling, With Light

  • Mfr # BEL8

  • Zoro # G014921244


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Phase
1
Lighted
With Light
Maximum Noise Level
1.5 sones
Overall Width
9 3/4 in
Overall Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEL8
Zoro #
G014921244
UPC #
026715271894
Country of Origin
China

Dimensions

Overall Width
9 3/4 in
Overall Height
7 1/4 in
Duct Diameter
4 in
Overall Depth
9 3/4 in

Details

Item
Exhaust Fan
Phase
1
Lighted
With Light
Maximum Noise Level
1.5 sones
Heater
Without Heater
Noise Level @ 0.100 in SP @ 5 ft
1.5 sones
Exhaust Airflow @ 0.100 in SP
80 cfm
Primary Lighting Technology
LED Module
Vent Design
Ducted
Maximum Coverage Area
75 sq ft
Housing Finish
Galvanized
Standards
Energy Star
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
92.4 cfm
Primary Light Wattage
12.7 W
Number of Speeds
1
Nameplate Voltage
120V AC
Grille Material
Polymeric
Discharge Direction
Horizontal
Maximum Airflow
80 cfm
Duct Shape
Round
Includes
Backdraft Damper

Description

Vent Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.