Shop BROAN-NUTONE
Create Account
F403023 30 in. Ducted Range Hood - Black
- Mfr # 149382
- Zoro # G803773054
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149382
- Zoro #
- G803773054
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Color - Black
- Ducted range hood
- 2 speed, 4 way convertible
- Installs ducted 3-1/4 x 10 in. Vertical & horizontal
- 7 in. Round vertical & non-ducted
- 160 cfm
- 6.5 sone 3-1/4 x 10 in. Discharge or 190 cfm 7 in. Round discharge, performance
- Dishwasher safe aluminum grease filter
- Includes 3-1/4 x 10 in. Damper/adapter & 7 in. Round adapter
- Size - 30 in.
- Dimension - 33 x 7.56 x 19.68 in.
- Item weight - 12.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.