Shop BROAN-NUTONE
See all product information
Create Account
GLA1 30 in. W White Range Hood
- Mfr # GLA1303WW
- Zoro # G823561945
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Amps
1.4 A
Width
30 in
Material
Steel
Minimum Air Flow Capacity (CFM)
350 CFM
Lighted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLA1303WW
- Zoro #
- G823561945
- UPC #
- 026715273645
- Country of Origin
- China
- Color
- White
- Amps
- 1.4 A
- Material
- Steel
- Minimum Air Flow Capacity (CFM)
- 350 CFM
- Lighted
- Yes
- Item
- Range Hood
- Vertical Sones
- 1.5 Sones
Dimensions
- Width
- 30 in
- Height
- 6 in
- Depth
- 20 in
Description
From the leader in residential indoor air quality, this under-cabinet range hood by Broan-NuTone is built to surpass industry standards with over 50 points of inspection, engineered as a reliable ventilation solution. The durable hood vent is up to 20 percent more effective at removing pollutants than the leading competitor with power ventilation at 350 Max Blower CFM to capture and remove smoke and odors from the kitchen. The Glacier range hood is also up to 44 percent quieter - 1.5 sones is equivalent to a refrigerator running, so it won't interfere with daily life. The EZ1 Install System allows for a quick and easy 1-person installation, and the ENERGY STAR Certification is both code compliant and provides cost savings. The 1-Level LED lighting and a 2-Speed hidden rocker controls make cooking a breeze. At Broan-NuTone we believe that better quality of air means better quality of life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.