Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood, Duct Free, 30 In, Black

  • Mfr # 413023

  • Zoro # G7540732


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Number of Light Fixtures
1
Number of Fan Speeds
2
Depth
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413023
Zoro #
G7540732
UPC #
026715031061
Country of Origin
United States

Dimensions

Depth
17.5"
Height
6"
Width
30"
Height (In.)
6"
Width (In.)
30"
Depth (In.)
17-1/2"
Overall Width
30 in
Overall Height
6 in
Overall Depth
17 1/2 in

Details

Item
Ductless Under Cabinet Range Hood
Color
Black
Material
Steel
Number of Light Fixtures
1
Number of Fan Speeds
2
Voltage
120V
Filter Type
Charcoal
Includes
Charcoal Filter
Light Bulb Wattage
75W
Vent Install Type
Non-Ducted Only
Type
Economy, Lighted
Amps
2A
Light Type
Incandescent
Hz
60 Hz
Standards
UL Listed, ADA Compliance
Wattage
240W
Commercial / Residential
Residential
Number of Lights
1
Series
41000
Switch Control Type
Rocker
Ventilation Type
Recirculation
Maximum Noise Level
0 sones
Full Load Current
2 A
Frequency
60 Hz
Lighting Technology
Incandescent
Hood Style
Under-Cabinet
Number of Speeds
2
Nameplate Voltage
120 V AC
Light Wattage
75 W
Recommended Environments
Grease-Producing Cooking Applications
Exhaust Application
Grease
Installation Type
Under Cabinet
Maximum Bulb Power
75 W

Description

Range Hood, Color Black, Material Steel, Maximum Noise Level 0 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120 V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Removable Combination Grease-Charcoal Filter

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.