Zoro Homepage

Plastic Wheel 2-3/8 InW

  • Mfr # 06179-00

  • Zoro # G2882577


product price: $21.25
/ea

Key Features

For Use With Mfr. Model Number
2710
Fits Brand
Broan
For Use With
Mfr. Model Number: 2710
Wheel Material
Plastic
Wheel Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06179-00
Zoro #
G2882577
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 3/8 in

Details

For Use With Mfr. Model Number
2710
Fits Brand
Broan
Item
Plastic Wheel 2-3/8"W
For Use With
Mfr. Model Number: 2710
Wheel Material
Plastic
Compatible with Manufacturer Model Number
2710
Compatible Manufacturer Part Number
2710
Compatible Pump Manufacturer Part Number
2710
Compatible Mfr. Model Number
2710

Description

Blower Wheel, Product Type Blower Wheel, Wheel Width 2 3/8 in, Wheel Material Plastic, Compatible with Manufacturer Model Number 2710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.