Zoro Homepage

Radiation Damper

  • Mfr # RD1

  • Zoro # G2985744


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Construction Material
Galvanized Steel Frame
Width (In.)
12 1/2 in
For Use With
L150, L200, L250, L300, Mfr. No. L100
Height (In.)
12 1/2 in
Depth (In.)
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1
Zoro #
G2985744
UPC #
026715124749
Country of Origin
United States

Dimensions

Width (In.)
12 1/2 in
Height (In.)
12 1/2 in
Depth (In.)
3 5/8 in
Overall Width
12 1/2 in
Overall Height
3 5/8 in

Details

Item
12.5"H-W Manual Ceiling Radiation Damper
Construction Material
Galvanized Steel Frame
For Use With
L150, L200, L250, L300, Mfr. No. L100
Includes
Fusible Link Rated to Open at 212 Deg F
Remarks
UL Recognized for Use in 1,2, or 3 Hour Fire-rated Ceilings. Conforms to NFPA Standard 90A. UL Listed Standard 555C.
Standards
NFPA 90A, UL 555C
Mounting Position
Horizontal
Series
RD1
Frame Material
Steel
Switch Action
Normally Closed
Fusible Link Temperature
212 Degrees F
For Duct Shape
Square
Damper Application
Ceiling Radiation
Rough Opening Shape
Square

Description

12.5 In.H-W Manual Ceiling Radiation Damper, Damper Application Ceiling Radiation, Frame Material Steel, Overall Height 3 5/8 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.