Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiative Heater, 1500 W; 750 W W, Adjustable Thermostat, Off White

  • Mfr # 174

  • Zoro # G003701345


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Watts
1500 W; 750 W
BtuH
2560/5120 BtuH @ 120V, 3840 BtuH @ 208V, 5120 BtuH @ 240V
Heater Voltage
240V AC
Color
Off White
Amps AC
12.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174
Zoro #
G003701345
UPC #
26715002573
Country of Origin
China

Dimensions

Grille Width
12 in
Grille Height
9-1/4 in
Housing Width
10-1/4 in
Housing Height
7-3/4 in

Details

Watts
1500 W; 750 W
BtuH
2560/5120 BtuH @ 120V, 3840 BtuH @ 208V, 5120 BtuH @ 240V
Heater Voltage
240V AC
Color
Off White
Amps AC
12.5 A
Standards
UL
Grille Material
Steel
Item
Radiative Heater
Heater Type
Electric
Features
Adjustable Thermostat

Description

This Broan Comfort-Flo 12" x 9-1/4" 1,500-Watt Wall Heater provides on-demand warmth for your bathroom or other areas. The heater's durable 20-gauge steel construction with white enamel finish is equipped with louvers to direct heat downwards and promote even heating. The easily accessible, front-mounted adjustable thermostat allows you to control the heater's output. This heater is factory wired for 1,500 watts at 120 volts and is capable of easily converting to 750 watts at 120 volts or 1,500 watts at 240 volts to accommodate your installation needs.
  • 1,500-watts at 120 volts, 750 watts at 120 volts or 1,500 watts at 240 volts for your comfort.
  • Front-mounted adjustable thermostat maintains your desired temperature.
  • Color-coordinated knob for control.
  • Manual reset thermal overload protection for your safety.
  • 20-gauge steel construction with white enamel finish is durable and attractive.
  • Heater assembly is removable from housing for cleaning or servicing.
  • Factory wired for 1,500 watts at 120 volts and is capable of easily converting to 750 watts at 120 volts or 1,500 watts at 240 volts for installation versatility.
  • UL listed for safety.
  • Use to supply supplemental heat from a wall location in new or existing construction.
  • 750/1500-watt 120VAC, 1125-watt 208VAC, 1500-watt 240 VAC.
  • ANSI Certified: Yes.
  • Amperage (amps): 12.5 A.
  • CSA Listed: No.
  • Fuel Type: Electric.
  • Heater Type: Unvented.
  • Indoor/Outdoor: Indoor.
  • Product Depth: 4.25".
  • Product Height: 9.25".
  • Product Width: 12".
  • Timer Included: No.
  • Voltage (volts): 120 V.
  • Accessories Included: No.
  • Anti-freeze setting: No.
  • Automatic shutoff: Yes.
  • Color: White.
  • ETL Listed: No.
  • Heat Type: Convection.
  • Installation: Recessed.
  • Remote Control: No.
  • Thermostat: Yes.
  • UL Listed: 1-UL Listed.
  • Wattage (watts): 1500 W.
  • Assembled Depth: 4.25".
  • Assembled Width: 12".
  • Assembled Height: 9.25".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.