Shop MARKEL PRODUCTS

Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W, 120V AC, Brown/Aluminum

  • Mfr # E3055T2DWB
  • Zoro # G8143615

product price: 
$
382.08
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
1500/750
BtuH
5120
Heater Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E3055T2DWB
Zoro #
G8143615
UPC #
686334996211
Country of Origin
United States

Dimensions

Wall Opening Width
9-1/4"
Wall Opening Depth
3-5/8"
Manufacturers Warranty Length
1 yr
Housing Width
9 in
Grille Height
13 1/8 in
Housing Height
12 1/8 in
Grille Width
10 in
Wall Opening Height
12-1/8"
Grille Depth
1 in
Housing Depth
3 3/8 in
Minimum Mounting Height from Floor
6 in
Rough-In Depth
3 5/8 in
Rough-In Width
9 1/4 in
Rough-In Dimensions - H x W x D
12-1/8 in x 9-1/4 in x 3-5/8 in
Rough-In Height
12 1/8 in
Overall Depth
4 in
Overall Length
13 1/8 in
Overall Width
10 in
Overall Height
13 1/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
1500/750
BtuH
5120
Heater Voltage
120V AC
Electric Heater Phase
1
Color
Brown/Aluminum
Amps AC
12.5 A
Hz
60 Hz
Item
Recessed Wall Heater
Mounting Type
Recessed or Surface
Features
Manual Reset Thermal Limit, Double Pole Tamper-Proof Built-In Thermostat, Fan Purge Circuit, Disconnect Switch, Steel Block Finned Element, Approved for Wall or Ceiling Installation, 1060 rpm/100 cfm, Made In America
Grille Material
18 ga Steel
Standards
ETL Listed for US and Canada
Finish
Powder Coated
Air Temp. Rise
47 Degrees F
Voltage
120V AC
Air Flow
100 cfm
Phase
1
Includes
Disconnect Switch, Fan Purge, Thermostat
Programming Capability
Non-Programmable
Thermostat Contact Type
Single Pole
Building Management System Compatible
No
Amperage
12.5 A
Wattage Field Convertible
Yes
Remote Control Functions
No Remote Control Included
Frequency
60 Hz
Occupancy Sensor
No
Setback Control
No
Smart Connectivity
No Connectivity
Disconnect Switch
Yes
Voltage, Phase
120V AC, 1-phase
Minimum Mounting Distance from Ceiling
6 in
Heater Mounting Position
Horizontal Burn
Housing Material
Steel
Thermal Overheat Protection
Manual Reset
Wattage Output
1,500W, 750W
Control Type
Mechanical Selector Dial
Grille Color
Brown, Gray
Thermostat Included
Thermostat Included
Heating Method
Fan Forced
Automatic Fan Delay (On/Off)
Yes
Filter Included
No
Fan Only Operation
No
Grille Finish
Powder Coated
Tamper Resistant
Yes
Heating Capacity
5,120 BTU
Hold Function
No
Electrical Connection
Hardwired
Housing Finish
Powder Coated
Housing Color
Bronze, Silver
Element Type
Metal Sheath
For Location
Indoor
Duty Rating
Commercial Grade
NEMA Plug Configuration
Hardwired

Description

Recessed Electric Wall-Mount Heater, Architectural, 1500/750 Watts, 5120 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color Brown/Aluminum, 12.5 Amps AC, Wall Opening Depth 3-5/8 In., Wall Opening Height 12-1/8 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 47 Degrees F, Grille Material 18 ga Steel, Grille Width 10 in, Grille Depth 1 in, Grille Height 13 1/8 in, Housing Width 9 in, Housing Depth 3 3/8 in, Housing Height 12 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.