Zoro Homepage

Range Hood Filter, 8.75 in H, 10.5 in W

  • Mfr # S97006931

  • Zoro # G5400403


product price: $19.99
/ea

Key Features

For Use With Mfr. Model Number
113022, 113035, 113036, 113042
Fits Brand
Broan-NuTone, Nautilus
For Use With
11000 Series, CL11000 Series, 34000 Series, 35000 Series, 38000 Series, 39000 Series, 40000 Series, F40000 Series, 41000 Series, 42000 Series, 44000 Series, 45000 Series, RL6100-H Series, RLX6100 Series, 46000 Series, 52000 Series, 53000 Series, Canadian 48000 Series, and Canadian 57000 Series
Material
Aluminum
Overall Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S97006931
Zoro #
G5400403
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 3/4 in
Overall Width
10 1/2 in

Details

For Use With Mfr. Model Number
113022, 113035, 113036, 113042
Fits Brand
Broan-NuTone, Nautilus
Item
Aluminum Filter
For Use With
11000 Series, CL11000 Series, 34000 Series, 35000 Series, 38000 Series, 39000 Series, 40000 Series, F40000 Series, 41000 Series, 42000 Series, 44000 Series, 45000 Series, RL6100-H Series, RLX6100 Series, 46000 Series, 52000 Series, 53000 Series, Canadian 48000 Series, and Canadian 57000 Series
Material
Aluminum
Compatible Product Type
Range Hood
Media Material
Aluminum
Air Filter Item
Range Hood Filter
Frame or Header Material
Aluminum
For Use With (Systems)
113022, 113035, 113036, 113042

Description

Range Hood Filter, Media Material Aluminum, Frame or Header Material Aluminum, For Use With (Systems) 113022, 113035, 113036, 113042, Actual Height 8 3/4 in, Actual Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.