Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone Range Hood, Under Cabinet, Silver, 0.6A BCDF130SS

Range Hood, Under Cabinet, Silver, 0.6A (Discontinued)

  • Mfr # BCDF130SS
  • Zoro # G8485499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCDF130SS
Zoro #
G8485499
UPC #
026715240500
Country of Origin
Mexico

Dimensions

Depth
19.6"
Height
6"
Width
29.9"
Depth (In.)
19-5/8"
Width (In.)
30"
Height (In.)
6"
Overall Width
30 in
Duct Width
3 1/4 in
Overall Depth
19 1/2 in
Duct Height
10 in
Duct Diameter
7 in
Overall Height
6 in

Details

Item
Under Cabinet Range Hood
Color
Stainless Steel
Material
Steel
Number of Light Fixtures
2
Number of Fan Speeds
3
Voltage
120V
Filter Type
Micro Mesh
Includes
3-1/4" x 10" Damper/Adapter and 7" Round Adapter
Light Bulb Wattage
4.5W
Vent Install Type
Convertible Built-In
Type
Under Cabinet
Amps
0.65A
Vertical Sones
5.5
Light Type
LED
Low Speed Sones
1.2
Horizontal CFM
250
Duct Opening
3-1/4" x 10" or 7" dia.
Hz
60 Hz
Air Delivery (CFM)
300
High Speed Sones
4.5
Commercial / Residential
Residential
Horizontal Sones
5.5
Vertical CFM
300
Residential / Commercial
Residential
Switch Control Type
Capacitive Touch
Minimum Air Flow Capacity (CFM)
300 cfm
Number of Lights
2
Wattage
78W
Standards
UL Listed, ADA Compliance, HVI 2100 Certified
Series
BCDF1
Number of Speeds
3
Lighting Technology
LED Module
Recommended Environments
Kitchen
Nameplate Voltage
120 V AC
Hood Style
Under-Cabinet
Exhaust Application
Grease
Duct Collar Connection
3 1/4 in x 10 in, 7 in dia.
Full Load Current
0.65 A
Ventilation Type
Convertible Exhaust/Recirculation
Maximum Airflow Capacity
375 cfm
Light Wattage
4.5 W
Airflow Capacity
375 cfm
Duct Direction
Vertical/Horizontal
Duct Shape
Rectangular
Maximum Noise Level
2 sones
Frequency
60 Hz
Features
Easy Clean

Description

Range Hood, Airflow Capacity 375 cfm, Color Silver, Duct Collar Connection 3 1/4 in x 10 in, 7 in dia., Duct Shape Rectangular, Round, Material Stainless Steel, Maximum Airflow Capacity 375 cfm, Maximum Noise Level 2 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 3, Overall Depth 19 5/8 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120 V AC, Duct Diameter 7 in, Duct Direction Vertical/Horizontal, Duct Height 10 in

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.