This item is Discontinued.

Broan-Nutone Roomside Series 80 CFM Ceiling Bathroom Exhaust Fan with CleanCover, ENERGY STAR AERN80K

Roomside Series 80 CFM Ceiling Bathroom Exhaust Fan with CleanCover, ENERGY STAR (Discontinued)

  • Mfr # AERN80K
  • Zoro # G209994909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AERN80K
Zoro #
G209994909
UPC #
26715257713
Country of Origin
United States

Description

The NuTone Roomside Series Ventilation fan with CleanCover grille clears the air with a low profile, streamline design. Say good-bye to unsightly standard grilles that catch dust and debris and can be a hassle to clean. With CleanCover, your fan cover stays cleaner for longer with fewer vent slots to clean and design that coordinates with any decor. Designed for retrofit, remodel and replacement, this fan features hassle-free installation from the room side, for spaces with no attic access. The SnapFit Flange Kit, EzDuct connector and Fold Away mounting ears make it flexible to almost any installation challenge, especially for rooms on the first floor or basement floor of the home. Each carton comes complete with a precise template for accurate housing opening ceiling cut. The SnapFit Flange Kit provides a self-trimming finish to cover a rough cut.80 CFM, effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths0.7 sones for ultra quiet performance, you might not notice it's onCleanCover grille stays cleaner longer with fewer vent slots to collect dustRetrofit installations can be done entirely from the room-side, no attic access required, this means a faster, easier installationEzDuct connector can be installed from the room side, with no attic access requiredTrueSeal damper technology reduces air leakage up to 50%SnapFit Flange Kit offers flexible installation for new construction or retrofit upgradesFoldable mounting ears allow for easy installation in both new construction and room-side replacement applicationsENERGY STAR certified, Title 24 compliantUL listed for use over bathtubs or showers when connected to GFCI-protected branch circuit not includedUL listed for use in insulated ceilings type I.C. and HVI-2100 certified for safetyPowerful enough for rooms up to 75 sq. ft.Brighter white grilles blend in to match most common ceiling paintBrushless DC electronically controlled digital motor is 3X more efficient than standard AC powered ventilationTrueSeal damper technology reduces air leakage up to 50%, the tightest seal against backdraftsEZDuct connector creates an air tight seal while connecting to the duct from below the ceilingFor any questions regarding product features, installation, or specifications, please call our Technical Services Dept. at 800-637-1453, Monday-Friday, 8:00 am 7:00 pm EST.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.