This item is Discontinued.

Broan-Nutone Roomside Series Decorative 110 CFM Humidity Sensing Bathroom Exhaust Fan with LED Panel ENERGY STAR AERN110SLW

Roomside Series Decorative 110 CFM Humidity Sensing Bathroom Exhaust Fan with LED Panel ENERGY STAR (Discontinued)

  • Mfr # AERN110SLW
  • Zoro # G609994905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AERN110SLW
Zoro #
G609994905
UPC #
26715257980
Country of Origin
United States

Description

The NuTone Roomside Series Decorative Ventilation Fan features a round LED panel surrounded by a white beveled ring for style that blends in to the decor of any room. This fan automatically turns on as humidity rises in the air, perfect for families on the go. Use the humidity sensor timing feature to set how long the fan will run before it automatically turns off. The design is paired with dimmable integrated LED lighting and a quiet, ENERGY STAR qualified 110 CFM fan, making it the perfect addition to bathrooms or laundry rooms. Powerful 110 CFM airflow clears the air of humidity, odor and airborne particulates and helps prevent mold and mildew. The fan operates at 1.5 sones for just right quiet, enough sound to know the its turned on. The EzDuct connector and Fold Away mounting ears make it flexible to almost any installation challenge, especially for rooms on the first floor or basement floor of the home. Worried about cutting drywall. You can do it. Each carton comes complete with a template to guide the cutout dimension. The SnapFit Flange Kit provides a self-trimming finish to cover a rough cut.110 CFM, powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths1.5 sones for quiet performance, enough sound to know your fan is onLow-profile designer style grilleDimmable integrated LED moduleSturdy, easy, four-point mounting directly to the joistMotor engineered for continuous operationRugged, galvanized steel constructionTrueSeal damper technology reduces air leakage up to 50%UL listed for use in insulated ceilings Type ICComparable to Broan Model AER110SLWLED lasts up to 25,000 hours for maintenance-free convenience and is dimmable when used with a dimmer switch and 3,500K color temperature provides soft white light ideal for residential applicationFan and light can be wired to operate together or independently4 in. duct connector with damperFits 2 in. x 6 in. ceiling constructionUL Listed for use in insulated ceilings type I.C. and HVI-2100 certified for safety and performanceCalifornia title 20 and 24 compliantNot approved for use over bathtubs or showers3-year limited manufacturer warrantyEnergy StarFor any questions regarding product features, installation, or specifications, please call our Technical Services Dept. at 800-637-1453, Monday-Friday, 8:00 am 7:00 pm EST.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.