Zoro Homepage

Ventilation

  • Mfr # B160E75RT

  • Zoro # G103927584


product price: $1,394.99
/ea
Free Shipping & Returns

Key Features

Motor Type
ECM
Number of Speeds
Variable
Defrost Type
Recirculation
Overall Length
16 1/8 in
Overall Height
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B160E75RT
Zoro #
G103927584
UPC #
026715264636
Country of Origin
Canada

Dimensions

Overall Length
16 1/8 in
Overall Height
21 5/8 in
Overall Width
21 1/8 in
Duct Diameter
9 in
Port Opening Height
21 1/2 in
Manufacturer Warranty Length
5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core)
Port Opening Width
21 in

Details

Item
Ventilator
Motor Type
ECM
Number of Speeds
Variable
Defrost Type
Recirculation
Standards
CSA C439, CSA F326, HVI 2100, Prop 65, ROHS 2015/863, UL 1812 Compliant, UL 94 HF-1
Maximum Airflow @ 1.000 in SP
104 cfm
Ventilator Type
Energy-Recovery; Heat-Recovery
Nameplate Voltage
120V AC
Full Load Current
2.5 A
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73.2 dBA
Maximum Airflow @ 0.400 in SP
133 cfm
Filters Included
MERV-8
Includes Drain
No
Maximum Airflow @ 0.500 in SP
127 cfm
Full Load Wattage
163 W
Housing Color
Gray
Core Material
Polypropylene
Control Type
Automatic
Insulation
Polystyrene
Frequency
60 Hz
Port Location
Top
Corrosion Resistant
Yes
Electrical Connection
Plug-In
Maximum Heat Exchange Efficiency
80 %

Description

Energy Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 163 W, Maximum Airflow @ 0.400 in SP 133 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 21 5/8 in, Overall Length 16 1/8 in, Overall Width 21 1/8 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Recirculation, Duct Diameter 9 in, Filters Included MERV-8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.