Shop NORDFAB

Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H

  • Mfr # 8010003714
  • Zoro # G2385358

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
10 in
For Use With
Industrial Dust Collection
Gauge
16 ga
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010003714
Zoro #
G2385358
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
16 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
90 Degree Elbow
Material
Steel
Type
90 Degrees
Series
QF
Color
Silver
Finish
Galvanized
Weight
1 lb
Product Type
Tubed Elbow
Maximum Pressure Rating
42 in wc
Shape
Elbow
For Duct Shape
Round
Compatible with Brand
Nordfab
Number of Pieces
1
Angle
90 Degrees
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
4"
Width
10 in
Height
4 in
Length
10 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
10 in
Overall Width
10 in
Overall Height
4 in
Overall Length
10 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
Centerline Radius
1 1/2 in
For Duct Height
4 in
Material Thickness
16 ga
For Duct Width
4 in
Wire Rope Length
10 in

Description

90 Degree Elbow, For Nominal Duct Diameter 4 in, Material Steel, Overall Length 10 in, Product Type Tubed Elbow, Material Thickness 16 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.