Zoro Homepage

Ventilation Fan, 120V AC, 60 cfm, Steel

  • Mfr # BEL6

  • Zoro # G721725197


product price: $80.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEL6
Zoro #
G721725197
UPC #
026715274154
Country of Origin
Multiple

Description

Ventilation Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Exhaust Grille, Mounting Location Ceiling, Maximum Airflow 60 cfm, Exhaust Airflow @ 0.100 in SP 60 cfm, Exhaust Airflow @ 0.000 in SP 60 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 9 sones, Maximum Coverage Area 45 sq ft, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.