Shop BROAN-NUTONE
Create Account
VTYIK1 Tandem Transition Kit
- Mfr # VTYIK1
- Zoro # G304058384
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTYIK1
- Zoro #
- G304058384
- UPC #
- 772371137226
- Country of Origin
- China
Description
Introducing the simplest way to perform the outside connection for the ERV110 Flex series: the dual Exterior Hood Kit.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, great quality. We provide high-quality modern products.
Features- Tandem Transition Kit
- Only one 6" diameter hole in the exterior wall
- Aesthetic white polypropylene dual outside port
- Exclusive Tandem transition fits both 5'' or 6'' diameter insulated flexible ducts
- Hardware included
- Outside connection performed in half of the time
- Light materials, handy design
- This unit is only compatible with units producing a maximum of 110 CFM. Do not use this with a unit producing more than 110 CFM.
- Dimension: 2.06" L x 1.56" W x 0.58" H
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.