Electric Range, 20 inW x 40 inH x 24.5 inD, 2.42 cu. ft Oven, Coil Top Stove, Black
- Mfr # 805690
- Zoro # G423348205
original price:Â $1,012.99 , new price: $911.99 , 9 percent off
new price:Â
$
911.99
/ea
Key Features
ADA Compliant
Yes
Includes
(1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light
Height
40"
Front Controls
Yes
Number of Oven Racks
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805690
- Zoro #
- G423348205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Depth
- 24.5"
- Width
- 20.125 in
Details
- ADA Compliant
- Yes
- Item
- Electric Range
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light
- Front Controls
- Yes
- Number of Oven Racks
- 2
- Amps
- 36.67 A
- Standards
- UL 858
- Features
- Adjustable Oven Racks; Broiler
- Weight
- 131 lbs
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Color
- Black
- Storage Drawer
- Yes
- Number of Elements
- 4
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.