Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White-on-White Range Hood

  • Mfr # F403011

  • Zoro # G0941398


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Fan Speeds
2
Depth
17.5"
Height
6"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F403011
Zoro #
G0941398
UPC #
026715144624
Country of Origin
United States

Dimensions

Depth
17.5"
Height
6"
Width
30"
Width (In.)
30"
Height (In.)
6"
Depth (In.)
17-1/2"

Details

Item
Convertible Under Cabinet Range Hood
Color
White
Material
Steel
Number of Fan Speeds
2
Voltage
120V
Filter Type
Aluminum
Includes
3-1/4" x 10" Damper/Adapter and 7" Round Adapter
Light Bulb Wattage
75W
Vent Install Type
Convertible Built-In
Amps
2.5A
Light Type
Incandescent
High Speed Sones
6.5
Duct Opening
3-1/4" x 10" or 7" dia.
Minimum Air Flow Capacity (CFM)
160 cfm
Maximum Air Flow Capacity (CFM)
190 cfm
Series
F40000
Standards
UL Listed, ADA Compliance, HVI 2100 Certified
Commercial / Residential
Residential
Wattage
300W
Number of Lights
1
Switch Control Type
Rocker
Features
Washable Filter
Installation Type
Under Cabinet
Maximum Bulb Power
75 W

Description

White-on-White Range Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.