Zoro Homepage
This item is Discontinued.
Broan-Nutone Range Hood, 210cfm, Rectangular, White, 30"W BUEZ030WW

Range Hood, 210cfm, Rectangular, White, 30"W (Discontinued)

  • Mfr # BUEZ030WW
  • Zoro # G003658175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUEZ030WW
Zoro #
G003658175
UPC #
026715258956
Country of Origin
United States

Dimensions

Overall Depth
17 1/2 in
Overall Width
30 in
Overall Height
6 in
Duct Width
3 1/4 in
Duct Height
10 in

Description

Range Hood, Airflow Capacity 210 cfm, Color White, Duct Collar Connection 3 1/4 in x 10 in, Duct Shape Rectangular, Material Steel, Maximum Airflow Capacity 210 cfm, Maximum Noise Level 6.5 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Duct Direction Vertical/Horizontal, Duct Height 10 in, Duct Width 3 1/4 in, Exhaust Application Grease

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.