Zoro Homepage
This item is Discontinued.
Broan-Nutone Range Hood, 250 CFM, 1.5 Sones, Bisque, 30" BCSD130BC

Range Hood, 250 CFM, 1.5 Sones, Bisque, 30" (Discontinued)

  • Mfr # BCSD130BC
  • Zoro # G7172352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCSD130BC
Zoro #
G7172352
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
19.6"
Height
6"
Width
29.9"
Width (In.)
30"
Height (In.)
6"
Depth (In.)
19-5/8"

Details

Item
Under Cabinet Range Hood
Color
Bisque
Material
Steel
Number of Fan Speeds
2
Voltage
120V
Filter Type
Open Mesh
Light Bulb Wattage
50W
Vent Install Type
Convertible Built-In
Amps
1.4A
Light Type
Halogen
Duct Opening
3-1/4" x 10" or 7" dia.
Low Speed Sones
1.5
Minimum Air Flow Capacity (CFM)
250 cfm
Series
BCSD1
Commercial / Residential
Residential
Number of Lights
2
Wattage
168W
Standards
UL Listed, ADA Compliance, HVI 2100 Certified
Switch Control Type
Rocker
Features
Quiet Operation
Maximum Bulb Power
50 W
Ventilation Location
Internal
Duct Shape
Round;Rectangular
Bulb Type
Halogen
Dishwasher Safe Filter
Yes
Frequency
60 Hz
Installation Type
Under Cabinet
Duct Mount
Vertical;Horizontal

Description

Range Hood,250 CFM,1.5 Sones,Bisque,30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.