This item is Discontinued.

No Product Image Available

Range Hood, 250 CFM, 1.5 Sones, Bisque, 36" (Discontinued)

  • Mfr # BCSD136BC
  • Zoro # G7172361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCSD136BC
Zoro #
G7172361
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
6"
Width (In.)
36"
Depth (In.)
19-5/8"

Details

Item
Under Cabinet Range Hood
Color
Bisque
Material
Steel
Number of Fan Speeds
2
Voltage
120V
Filter Type
Open Mesh
Light Bulb Wattage
50W
Vent Install Type
Convertible Built-In
Amps
1.4A
Light Type
Halogen
Duct Opening
3-1/4" x 10" or 7" dia.
Low Speed Sones
1.5
Switch Control Type
Rocker
Standards
UL Listed, ADA Compliance, HVI 2100 Certified
Minimum Air Flow Capacity (CFM)
250 cfm
Wattage
168W
Number of Lights
2
Commercial / Residential
Residential
Series
BCSD1

Description

Range Hood,250 CFM,1.5 Sones,Bisque,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.