Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
403008
Zoro #
G2235913
UPC #
026715010837
Country of Origin
United States
Dimensions
Height (In.)
6
Width (In.)
30
Depth (In.)
17-1/2
Details
Item
Economy Lighted Range Hood
Color
Almond
Duct Opening
3 1/4 x 10 in
Amps
2.0
Hz
60
Voltage
120
Includes
Washable Aluminum Filter and Rocker Switches to Operate 2-speed Fan and Light and 3 1/4 x 10" Duct Connector
Type
Vertically Vented, 2 Speed
Vertical Sones
6.5
Horizontal Sones
6.5
Horizontal CFM
160
Vertical CFM
160
Description
Economy Lighted Range Hood, Vertically Vented, 2 Speed, Almond, Voltage 120, Duct Opening 3 1/4 x 10 in, 2.0 Amps, 60 Hz, Air Delivery (CFM) -, Vertical CFM 160, Horizontal CFM 160, Vertical Sones 6.5, Horizontal Sones 6.5, Width (In.) 30, Height (In.) 6, Depth (In.) 17-1/2, Requires -, Includes Washable Aluminum Filter and Rocker Switches to Operate 2-speed Fan and Light and 3 1/4 x 10 In. Duct Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.