Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUEZ136WW
Zoro #
G103658174
UPC #
026715258895
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Depth
17 1/2 in
Overall Width
36 in
HxWxD
6 in x 36 in
Overall HxWxD
6 in x 36 in x 17 1/2 in
Details
Item
Under Cabinet Range Hood
Color
White
Material
Steel
Number of Light Fixtures
1
Filter Type
Charcoal
Includes
Ductless Filter, Kit
Standards
UL Listed
Exhaust Application
Grease
Ventilation Type
Convertible Exhaust/Recirculation
Lighting Technology
Incandescent
Light Wattage
240 W
Frequency
60 Hz
Nameplate Voltage
120V AC
Maximum Noise Level
0 sones
Number of Speeds
2
Full Load Current
2 A
Hood Style
Under Cabinet
Description
Non-Ducted Range Hood, Color White, Material Steel, Maximum Noise Level 0 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 36 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Ductless Filter, Kit
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.