Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUEZ230SS
Zoro #
G103658167
UPC #
026715258925
Country of Origin
United States
Dimensions
Overall Depth
17 1/2 in
Overall Width
30 in
Overall Height
6 in
HxWxD
6 in x 30 in
Overall HxWxD
6 in x 30 in x 17 1/2 in
Details
Item
Under Cabinet Range Hood
Material
Steel
Number of Light Fixtures
2
Filter Type
Aluminum
Standards
HVI Certified, UL Listed
Duct Direction
Vertical
Maximum Airflow Capacity
230 cfm
Light Wattage
240 W
Hood Style
Under Cabinet
Number of Speeds
2
Exhaust Application
Grease
Nameplate Voltage
120V AC
Frequency
60 Hz
Full Load Current
2 A
Lighting Technology
Incandescent
Duct Shape
Round
Maximum Noise Level
6 sones
Duct Collar Connection
7 in
Airflow Capacity
190 cfm
Description
Range Hood, Airflow Capacity 190 cfm, Duct Collar Connection 7 in, Duct Shape Round, Material Steel, Maximum Airflow Capacity 230 cfm, Maximum Noise Level 6 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120V AC, Duct Direction Vertical, Exhaust Application Grease, Filter Type Aluminum, Frequency 60 Hz, Full Load Current 2 A
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.