Broan
Replacement Motor
- Zoro #: G0762641
- Mfr #: 99080180
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.62
Broan #99080180 Specifications
- Zoro #: G0762641
- Mfr #: 99080180
- Voltage: 120VAC
- For Use With: Mfr. No. 509MG
- Type: -
- Fits Brand: Broan
- Item: Replacement Motor, 1.5A, 3000 rpm, 120V
- Product Type: Replacement Motor, 1.5A, 3000 rpm, 120V
- Country of Origin (subject to change): China
Description
Replacement Motor, 1.5A, 3000 rpm, 120V, Type -, For Use With Mfr. No. 509MG