This item is Discontinued.

Broan-Nutone Stainless Steel Range Hood 462404

Stainless Steel Range Hood (Discontinued)

  • Mfr # 462404
  • Zoro # G0578649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462404
Zoro #
G0578649
UPC #
026715145034
Country of Origin
Multiple

Dimensions

Height (In.)
6"
Width (In.)
24"
Depth (In.)
17-1/2"
Width
24"
Depth
17.5"
Height
6"

Details

Item
Under Cabinet Range Hood
Vent Install Type
Convertible
Color
Stainless Steel
Duct Opening
3-1/4" x 10" or 7" dia.
Commercial / Residential
Residential
Series
46000
Minimum Air Flow Capacity (CFM)
220 cfm
Filter Type
Aluminum
High Speed Sones
7.5
Wattage
300W
Amps
2.5A
Voltage
120V
Number of Fan Speeds
Variable
Light Type
Incandescent
Number of Lights
2
Switch Control Type
Rotary
Light Bulb Wattage
75W
Includes
3-1/4" x 10" Damper/Adapter and 7" Round Adapter
Standards
UL Listed, ADA Compliance, HVI 2100 Certified
Material
Stainless Steel
Features
Washable Filter
Installation Type
Under Cabinet

Description

Stainless Steel Range Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.