Shop BROAN-NUTONE

Ventilation Fan, 11-3/4 in Overall H

  • Mfr # L100E
  • Zoro # G108370620

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Includes
8-Way Adjustable Mounting Brackets
Phase
1
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L100E
Zoro #
G108370620
UPC #
026715269693
Country of Origin
United States

Dimensions

Grille Length
14 in
For Cut-Out Length
12 1/4 in
Duct Diameter
8 in
For Cut-Out Width
12 1/4 in
Grille Width
14 in
Profile Height Family
Low
Overall Depth
12 1/4 in
Overall Height
11 3/4 in
Overall Width
12 1/4 in

Details

Includes
8-Way Adjustable Mounting Brackets
Phase
1
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Grille Color
White
Exhaust Airflow @ 0.100 in SP
138 cfm
Exhaust Airflow @ 0.000 in SP
164 cfm, 168 cfm
Exhaust Airflow @ 0.250 in SP
101 cfm, 103 cfm
Frequency
60 Hz
Duct Shape
Round
Discharge Direction
Horizontal and Vertical
Maximum Airflow
130 cfm
Maximum Noise Level
0.3 sones
Roomside Installation
No
Vent Design
Ducted
Standards
AMCA, ASHRAE 90.1 Compliant, cULus Listed, Energy Star, HVI, IECC-C Compliant
Item
Ventilation Fan
Motor Speed
799 RPM, 803 RPM
Mounting Orientation
Horizontal, Vertical
Full Load Current
0.3 A
Grille Material
Plastic
Sensor Type
None
Housing Finish
Galvanized
Heater Type
Without Heater
Night Light Technology
None
Nameplate Voltage
120V AC
Maximum Coverage Area
100 sq ft
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones

Description

Ventilation Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Galvanized Steel, Heater Without Heater, Heater Type Without Heater, Heater Wattage Not Applicable, Includes 8-Way Adjustable Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 130 cfm, Exhaust Airflow @ 0.100 in SP 138 cfm, Exhaust Airflow @ 0.000 in SP 164 cfm, 168 cfm, Maximum Noise Level 0.3 sones

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.