Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412101
Zoro #
G0941641
UPC #
026715031009
Country of Origin
United States
Dimensions
Depth
17.5"
Height
6"
Width
21"
Depth (In.)
17-1/2"
Height (In.)
6"
Width (In.)
36"
Details
Item
Ductless Under Cabinet Range Hood
Color
White
Material
Steel
Number of Fan Speeds
2
Voltage
120V
Filter Type
Charcoal
Includes
Charcoal Filter
Vent Install Type
Non-Ducted Only
Amps
2A
Light Type
Incandescent
Commercial / Residential
Residential
Standards
UL Listed, ADA Compliance
Number of Lights
1
Wattage
240W
Series
41000
Switch Control Type
Rocker
Installation Type
Under Cabinet
Description
White Non-ducted Range Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.