This item is Discontinued.

Brocade 24Pt 1G Sfp Plus 8 X 1G-Sfpp Uplink Pt Upg To 10G ICX6610-24F-E

24Pt 1G Sfp Plus 8 X 1G-Sfpp Uplink Pt Upg To 10G (Discontinued)

  • Mfr # ICX6610-24F-E
  • Zoro # G2571839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICX6610-24F-E
Zoro #
G2571839
UPC #
12301170252
Country of Origin
Unknown

Dimensions

Width
16.9"
Height
1.7"
Depth
16"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.