Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brocade 48X1Gbe W/8X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss) ICX7250-48

48X1Gbe W/8X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss) (Discontinued)

  • Mfr # ICX7250-48
  • Zoro # G2553882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICX7250-48
Zoro #
G2553882
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.3"
Height
1.7"
Depth
14.6"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.