Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broil King Broil King MLB-25P Multi-Tier Buffet Server MLB-25P

Broil King MLB-25P Multi-Tier Buffet Server (Discontinued)

  • Mfr # MLB-25P
  • Zoro # G303982840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLB-25P
Zoro #
G303982840
UPC #
22107970161
Country of Origin
United States

Dimensions

Width
23.3 in
Height
19.8 in
Depth
15.3 in
Warming Surface Width
20-1/2 in
Warming Surface Length
14 in

Details

Item
Multi-Level Buffet Server
Material
Stainless Steel
Features
Cool Touch Handle
Amps
5A
Includes
(2) 4.3 qt. Stainless Chafing Pans, (3) 2.6 qt. Stainless Chafing Pans, (5) Clear Polycarbonate Lids with Utensil Slots
Standards
UL, C-UL
Voltage
120V AC
Watts
600 W
Power Source
Electric
Maximum Temperature
200°F
Number of Warmers
2
Minimum Temperature
155°F
Status Indicators
Safety Signal Light
Plug/Connector Type
3-prong
Controls
Heat Control

Description

Commercial quality as used in leading hotels Two stainless steel chafing pan holders conserve heat and keep pans aligned on warming surfaces Cool-touch handles Safety signal light 120 Volts / 600 Watts / 5 amps 4 non-skid feet Two year warranty UL Safety & Sanitary C-UL Base can be used as stand-alone 2 level warming tray (also sold separately as Model MLW-2) Stainless steel chafing pans: -4.3 qt. pans hold up to 40 four oz. servings -2.6 qt. pans hold up to 25 four oz. servings Adjustable thermostats 155 to 205 F Separate controls for top & bottom levels Two levels: two high-tech 20-1/2 x 14 warming surfaces Five chafing pans: Two 4.3 qt. pans & Three 2.6 qt. pans Five clear polycarbonate lids with utensil slots Keep prepared food hot & ready to serve Clear Lids with Utensil Slots Commercial Quality! Buffet Server base may also be used as 2 level stand-alone warming tray!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.