Shop BRON TAPES
See all product information
Create Account
Carton Sealing Tape, BT-420, 72 mm W x 100 m L, Clear, 24PK
Mfr # 978-104503
Zoro # G522456733
product price:Â $103.99
/pk 24, $4.33/ea
Free Shipping & Returns
Key Features
Length
100 m
Tape Application
Machine
Series
BT-420
Message
No Message
Width
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 978-104503
- Zoro #
- G522456733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 100 m
- Width
- 72 mm
- Tape Thickness
- 2 mil
Details
- Tape Application
- Machine
- Series
- BT-420
- Message
- No Message
- Tape Adhesive
- Synthetic Rubber
- Tape Backing Material
- Biaxially Oriented Polypropylene (bopp)
- Material
- Polypropylene, Rubber
- Item
- Carton Sealing Tape
- Tape Color
- Clear
Description
Carton Sealing Tape, BT-420, 72 mm W x 100 m L, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.