Shop DUCK BRAND

Carton Tape, 1.88"x60 yd., 3", Clear, PK3

  • Mfr # HP260C-03

  • Zoro # G6429230


product price:  $20.49
/pk 3, $6.83/ea

Key Features

Tape Backing Material
Plastic
Tape Thickness
3.1 mil
Tape Color
Clear
Tape Core Diameter
3 in
Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP260C-03
Zoro #
G6429230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.1 mil
Tape Core Diameter
3 in
Length
60 yd
Width
1.88 in
Size
1.88" x 60 yds

Details

Item
Acrylic Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Standards
Meets U.S. Postal Regulations
Series
HP260C
Retroreflective Grade
Heavy-Duty
Finish
Gloss
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Message
No Message
Material
Acrylic

Description

Acrylic Packing Tape, Series HP260C, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.